KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type 1 Folding Barricade, 24 In. W, 18 lb.

CORTINA| Zoro #: G2001693| Mfr #: 97-01-001

$49.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Reflective Bottom Panel Size: 4"
Includes: Recessed Light Bracket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001693 Mfr #: 97-01-001
Width: 24"Reflective Bottom Panel Size: 4"
Includes: Recessed Light BracketColor: Orange/White
Panel Height: 12"Length: 40"
Storage Size Width: 24"Tape Color: Orange/White
Tape Material: Engineer Grade SheetingPanel Length: 24"
Item: Type 1 Folding BarricadeWeight: 18 lb.
Legend: BlankHeight: 40"
Storage Size Length: 40"Material: polypropylene
Standards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59Country of Origin (subject to change): United States

Description

Type 1 Folding Barricade, Color Orange/White, Tape Color Orange/White, Height 40 In., Width 24 In., Storage Size Length 40 In., Storage Size Width 24 In., Material Polypropylene, Tape Material Engineer Grade Sheeting, Panel Height 12 In., Panel Length 24 In., Reflective Bottom Panel Size 4 In., Reflective Top Panel Size 12 In., Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59, Weight 18 lb., Includes Recessed Light Bracket

Reviews