KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type 1 Folding Barricade, 40 In. H

CORTINA| Zoro #: G0690681| Mfr #: 97-01-00101

$87.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Includes: Recessed Light Bracket
Color: Orange/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0690681 Mfr #: 97-01-00101
Width: 24"Includes: Recessed Light Bracket
Color: Orange/WhitePanel Height: 4"
Length: 40"Storage Size Width: 24"
Tape Color: Orange/WhiteTape Material: High-Intensity Sheeting
Panel Length: 24"Item: Type 1 Folding Barricade
Weight: 18 lb.Legend: Blank
Height: 40"Storage Size Length: 40"
Material: polypropyleneStandards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Country of Origin (subject to change): United States

Description

Type 1 Folding Barricade, Leg Frame, Type 1, Height 40 In., Width 24 In., Length 40 In., Reflective Bottom Panel Size 24 In. x 4 In., Reflective Top Panel Size 24 In. x 12 In., Accepts Barricade Light Yes, Color Orange/White, Fillable No, Foldable Yes, Panel Height 4 In., Tape Color Orange/White, Storage Size Length 40 In., Storage Size Width 24 In., Material Polypropylene, Tape Material High-Intensity Sheeting, Panel Length 24 In., Legend Blank

Reviews