KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type 2 Folding Barricade, Orange/White

CORTINA| Zoro #: G0601535| Mfr #: 97-01-002-01

$67.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Includes: Recessed Light Bracket
Color: Orange/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601535 Mfr #: 97-01-002-01
Width: 24"Includes: Recessed Light Bracket
Color: Orange/WhitePanel Height: 8"
Length: 40"Storage Size Width: 24"
Tape Color: Orange/WhiteTape Material: High-Intensity Sheeting
Panel Length: 24"Item: Type 2 Folding Barricade
Weight: 18 lb.Legend: Blank
Height: 40"Storage Size Length: 40"
Material: polypropyleneStandards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Country of Origin (subject to change): United States

Description

Type 2 Folding Barricade, Color Orange/White, Tape Color Orange/White, Height 40 In., Width 24 In., Storage Size Length 40 In., Storage Size Width 24 In., Material Polypropylene, Tape Material High-Intensity Sheeting, Panel Height 8 In., Panel Length 24 In., Reflective Bottom Panel Size 8 In., Reflective Top Panel Size 8 In., Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59, Weight 18 lb., Includes Recessed Light Bracket

Reviews