KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type 3 Barricade, Orange/White, 48 In. W

CORTINA| Zoro #: G1629065| Mfr #: 97-1300-42-H

$360.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Panel Height: 4"
Includes: Hardware
Weight: 40 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629065 Mfr #: 97-1300-42-H
Panel Height: 4"Includes: Hardware
Weight: 40 lb.Color: Orange/White
Height: 60"Material: polypropylene
Storage Size Length: 60"Width: 48"
Item: Type 3 BarricadePanel Length: 48"
Standards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59Storage Size Width: 60"
Length: 60"Panel Width: 1-1/2"
Tape Material: High-Intensity SheetingCountry of Origin (subject to change): United States

Description

Type 3 Barricade, Leg Frame, Type 3, Height 60 In., Width 48 In., Length 60 In., Reflective Bottom Panel Size 48 In. x 24 In., Reflective Top Panel Size 48 In. x 24 In., Accepts Barricade Light Yes, Color Orange/White, Fillable No, Foldable Yes, Panel Height 4 In., Storage Size Length 60 In., Storage Size Width 60 In., Material Polypropylene, Tape Material High-Intensity Sheeting, Panel Length 48 In., Panel Width 1-1/2 In., Legend HI/Blank

Reviews