BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Type 3 Barricade, Orange/White, 60 In. H

CORTINA| Zoro #: G0803363| Mfr #: 97-1300-42-E

$458.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: HardwarePanel Height: 4"Item: Type 3 Barricade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803363 Mfr #: 97-1300-42-E
Includes: HardwarePanel Height: 4"
Item: Type 3 BarricadePanel Length: 96"
Standards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59Storage Size Width: 96"
Tape Material: Engineer Grade SheetingStorage Size Length: 96"
Weight: 40 lb.Length: 60"
Color: Orange/WhiteWidth: 48"
Panel Width: 1-1/2"Height: 60"
Material: polypropyleneCountry of Origin (subject to change): United States

Description

Type 3 Barricade, Color Orange/White, Height 60 In., Width 48 In., Storage Size Length 96 In., Storage Size Width 96 In., Material Polypropylene, Tape Material Engineer Grade Sheeting, Panel Height 4 In., Panel Length 96 In., Panel Width 1-1/2 In., Reflective Bottom Panel Size 4 In., Reflective Top Panel Size 4 In., Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59, Weight 40 lb., Includes Hardware

Reviews