KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type 3 Barricade, Orange/White, 60 In. H

CORTINA| Zoro #: G1952596| Mfr #: 97-1400-82-H

$919.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 96"
Reflective Bottom Panel Size: 8"
Includes: (2) A Frames, (3) I Beams, Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952596 Mfr #: 97-1400-82-H
Width: 96"Reflective Bottom Panel Size: 8"
Includes: (2) A Frames, (3) I Beams, HardwareColor: Orange/White
Length: 60"Reflective Top Panel Size: 8"
Storage Size Width: 60"Panel Width: 1-1/2"
Tape Color: Orange/WhiteTape Material: High-Intensity Sheeting
Panel Length: 96"Item: Type 3 Barricade
Storage Size Length: 96"Panel Height: 8"
Height: 60"Weight: 50 lb.
Material: polypropyleneStandards: NCHRP-350 Category I, MUTCD Part VI Section 6F.59
Country of Origin (subject to change): United States

Description

Type 3 Barricade, Color Orange/White, Tape Color Orange/White, Height 60 In., Width 96 In., Storage Size Length 96 In., Storage Size Width 60 In., Material Polypropylene, Tape Material High-Intensity Sheeting, Panel Height 8 In., Panel Length 96 In., Panel Width 1-1/2 In., Reflective Bottom Panel Size 8 In., Reflective Top Panel Size 8 In., Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59, Weight 50 lb., Includes (2) A Frames, (3) I Beams, Hardware

Reviews