Shop Alternate Products
This Product is Discontinued
Cosco 2000Plus
Model S 360 Self-Inking Two-Color Message Dater, 5 Years, Blue/Red Ink (Discontinued)
Mfr # 032519
Zoro # G100447641
This Product is Discontinued
Key Features
- Number of Bands 4
- For Use With COSCO 2000PLUSĀ® 032960, 032961, 061961
- Material ABS Plastic
- Imprint Area Height 1.25"
- Imprint Area Width 1.81"