Admittance Sign, 2 x 8In, WHT/R, Vinyl, ENG

COSCO| Zoro #: G0858356| Mfr #: 98001

$8.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858356 Mfr #: 98001
Width: 8"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Security and Surveillance
Glow-in-the-Dark: NoLanguage: English
Legend Color: WhiteOperating Temp. Range: 100 Degrees F
ANSI Compliant: NoItem: Admittance Sign
Thickness: 0.004"Mounting Style: Surface
Legend: No SolicitingHeight: 2"
OSHA Compliant: NoBackground Color: Red
Legend Style: TextMaterial: Vinyl
UV Resistant: NoSign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): China

Description

Admittance Sign, Subject Matter Security and Surveillance, English, Legend No Soliciting, Legend Style Text, Header No Header, Vinyl, Height 2 In., Width 8 In., Retroreflective Grade Not Retroreflective, Legend Color White, Background Color Red, Mounting Style Surface, Sign Shape Rectangle

Reviews