SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Alphanumeric Stamp, 10 Bands, 24 Font

COSCO| Zoro #: G1570012| Mfr #: 038750

$398.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Alphanumeric StampImprint Area Height: 1/4"Number of Bands: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570012 Mfr #: 038750
Item: Alphanumeric StampImprint Area Height: 1/4"
Number of Bands: 10Overall Width: 2-1/4"
Imprint Area Width: 2-15/16"Material: metal
Overall Length: 9"Font: 24
Overall Height: 1-7/8"Character Height: 1/4"
Country of Origin (subject to change): United States

Description

Alphanumeric Stamp, Number of Bands 10, Font 24, Character Height 1/4 In., Material Metal, Imprint Area Height 1/4 In., Imprint Area Width 2-15/16 In., Overall Height 1-7/8 In., Overall Length 9 In., Overall Width 2-1/4 In.

Reviews