HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Alphanumeric Stamp, 12 Bands, 18 Font

COSCO| Zoro #: G0708477| Mfr #: 038747

$261.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 1-3/4"
Overall Length: 8-1/2"
Font: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708477 Mfr #: 038747
Overall Height: 1-3/4"Overall Length: 8-1/2"
Font: 18Overall Width: 3"
Material: metalNumber of Bands: 12
Item: Alphanumeric StampImprint Area Height: 3/16"
Imprint Area Width: 2-9/16"Character Height: 3/16"
Country of Origin (subject to change): United States

Description

Alphanumeric Stamp, Number of Bands 12, Font 18, Character Height 3/16 In., Material Metal, Imprint Area Height 3/16 In., Imprint Area Width 2-9/16 In., Overall Height 1-3/4 In., Overall Length 8-1/2 In., Overall Width 3 In.

Reviews