KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Alphanumeric Stamp, 6 Bands, 18 Font

COSCO| Zoro #: G1036472| Mfr #: 038744

$255.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 1-3/4"
Number of Bands: 6
Item: Alphanumeric Stamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036472 Mfr #: 038744
Overall Width: 1-3/4"Number of Bands: 6
Item: Alphanumeric StampOverall Length: 8-1/2"
Imprint Area Width: 1-1/4"Overall Height: 1-3/4"
Font: 18Character Height: 3/16"
Material: metalImprint Area Height: 3/16"
Country of Origin (subject to change): United States

Description

Alphanumeric Stamp, Number of Bands 6, Font 18, Character Height 3/16 In., Material Metal, Imprint Area Height 3/16 In., Imprint Area Width 1-1/4 In., Overall Height 1-3/4 In., Overall Length 8-1/2 In., Overall Width 1-3/4 In.

Reviews