KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Alphanumeric Stamp, 6 Bands, 30 Font

COSCO| Zoro #: G1819151| Mfr #: 038752

$373.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 1-7/8"
Overall Length: 10-1/2"
Item: Alphanumeric Stamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819151 Mfr #: 038752
Overall Height: 1-7/8"Overall Length: 10-1/2"
Item: Alphanumeric StampNumber of Bands: 6
Imprint Area Width: 1-5/8"Imprint Area Height: 5/16"
Overall Width: 2-1/4"Font: 30
Character Height: 5/16"Material: metal
Country of Origin (subject to change): United States

Description

Alphanumeric Stamp, Number of Bands 6, Font 30, Character Height 5/16 In., Material Metal, Imprint Area Height 5/16 In., Imprint Area Width 1-5/8 In., Overall Height 1-7/8 In., Overall Length 10-1/2 In., Overall Width 2-1/4 In.

Reviews