KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Alphanumeric Stamp, 8 Bands, 24 Font

COSCO| Zoro #: G1592053| Mfr #: 038749

$378.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 2"
Number of Bands: 8
Item: Alphanumeric Stamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592053 Mfr #: 038749
Overall Width: 2"Number of Bands: 8
Item: Alphanumeric StampOverall Length: 9"
Imprint Area Width: 2-5/16"Overall Height: 1-7/8"
Font: 24Character Height: 1/4"
Material: metalImprint Area Height: 1/4"
Country of Origin (subject to change): United States

Description

Alphanumeric Stamp, Number of Bands 8, Font 24, Character Height 1/4 In., Material Metal, Imprint Area Height 1/4 In., Imprint Area Width 2-5/16 In., Overall Height 1-7/8 In., Overall Length 9 In., Overall Width 2 In.

Reviews