KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Alphanumeric Stamp, 8 Bands, 30 Font

COSCO| Zoro #: G1655026| Mfr #: 038753

$222.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Character Height: 5/16"
Overall Height: 1-7/8"
Number of Bands: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655026 Mfr #: 038753
Character Height: 5/16"Overall Height: 1-7/8"
Number of Bands: 8Font: 30
Overall Width: 2-7/8"Overall Length: 10-1/2"
Imprint Area Width: 2-3/16"Item: Alphanumeric Stamp
Imprint Area Height: 5/16"Material: metal
Country of Origin (subject to change): United States

Description

Alphanumeric Stamp, Number of Bands 8, Font 30, Character Height 5/16 In., Material Metal, Imprint Area Height 5/16 In., Imprint Area Width 2-3/16 In., Overall Height 1-7/8 In., Overall Length 10-1/2 In., Overall Width 2-7/8 In.

Reviews