Business Hours Sign, 10x14In, BL/WHT, Vinyl

COSCO| Zoro #: G1179516| Mfr #: 98023

$10.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Mounting Style:
OSHA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179516 Mfr #: 98023
Glow-in-the-Dark: NoMounting Style:
OSHA Compliant: NoBackground Color:
Language: Retroreflective Grade: Not Retroreflective
Subject Matter: Height: 10"
Width: 14"UV Resistant: No
Double-Sided: NoThickness: 0.125"
Legend Color: Operating Temp. Range: 100 Degrees F
Header: No HeaderLegend Style: Text
ANSI Compliant: NoItem: Business Hours Sign
Sign Shape: RectangleLegend: Business Hours with Numbers
Country of Origin (subject to change): China

Description

Business Hours Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Mounting Style Surface, Header No Header, Legend Business Hours with Numbers, Printed Language English, Sign Shape Rectangle

Reviews