KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Date Stamp, 4 Bands, Width 2-7/8"

COSCO| Zoro #: G1107626| Mfr #: 038700

$9.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-1/4"
Character Height: 5/32"
Item: Date Stamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107626 Mfr #: 038700
Overall Length: 1-1/4"Character Height: 5/32"
Item: Date StampMaterial: metal
Overall Width: 2-7/8"Font: 14
Imprint Area Width: 1-1/4"Imprint Area Height: 5/32"
Number of Bands: 4Overall Height: 7/8"
Country of Origin (subject to change): United States

Description

Date Stamp, Number of Bands 4, Character Height 5/32 In., Imprint Area Height 5/32 In., Imprint Area Width 1-1/4 In., Font 14, Material Metal, Overall Height 7/8 In., Overall Length 1-1/4 In., Overall Width 2-7/8 In.

Reviews