Notice Sign, 19 x 15In, R/WHT, Vinyl, ENG

COSCO| Zoro #: G0353491| Mfr #: 98072

$10.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Subject Matter: Information
Double-Sided: No
Height: 19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353491 Mfr #: 98072
Subject Matter: InformationDouble-Sided: No
Height: 19"Thickness: 0.125"
Mounting Style: SurfaceRetroreflective Grade: Not Retroreflective
Language: EnglishMaterial: Vinyl
Sign Shape: RectangleWidth: 15"
ANSI Compliant: NoItem: Facility Sign
Legend Color: WhiteOSHA Compliant: No
Header: No HeaderUV Resistant: No
Background Color: RedOperating Temp. Range: 100 Degrees F
Legend Style: TextGlow-in-the-Dark: No
Legend: Business Hours with NumbersCountry of Origin (subject to change): China

Description

Facility Sign, Subject Matter Information, English, Legend Business Hours with Numbers, Legend Style Text, Header No Header, Vinyl, Height 19 In., Width 15 In., Retroreflective Grade Not Retroreflective, Legend Color White, Background Color Red, Mounting Style Surface

Reviews