Notice Sign, 6 x 12In, BL and R/WHT, Vinyl

COSCO| Zoro #: G1597933| Mfr #: 98013

$4.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Facility Sign
Mounting Style: Surface
Height: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597933 Mfr #: 98013
Item: Facility SignMounting Style: Surface
Height: 6"Width: 12"
UV Resistant: NoHeader: No Header
ANSI Compliant: NoThickness: 0.125"
Operating Temp. Range: 100 Degrees FOSHA Compliant: No
Legend Color: BlackSign Shape: Rectangle
Glow-in-the-Dark: NoMaterial: PLASTIC
Language: EnglishLegend Style: Text and Symbol
Double-Sided: YesSubject Matter: Information
Legend: Open/Closed, Please Call AgainRetroreflective Grade: Not Retroreflective
Background Color: Blue, WhiteCountry of Origin (subject to change): China

Description

Facility Sign, Subject Matter Information, English, Legend Open/Closed, Please Call Again, Legend Style Text and Symbol, Header No Header, Plastic, Height 6 In., Width 12 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Blue, White, Mounting Style Surface

Reviews