BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Notice Sign, 8 x 12In, R/WHT, Vinyl, ENG

COSCO| Zoro #: G2442474| Mfr #: 98012

$2.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Subject Matter: Information
Double-Sided: Yes
Height: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442474 Mfr #: 98012
Subject Matter: InformationDouble-Sided: Yes
Height: 8"Thickness: 0.125"
Mounting Style: SurfaceRetroreflective Grade: Not Retroreflective
Language: EnglishMaterial: PLASTIC
Sign Shape: RectangleWidth: 12"
ANSI Compliant: NoItem: Facility Sign
Legend Color: WhiteOSHA Compliant: No
Header: No HeaderUV Resistant: No
Background Color: RedOperating Temp. Range: 100 Degrees F
Legend Style: TextGlow-in-the-Dark: No
Legend: Come In We Are Open / Sorry We Are ClosedCountry of Origin (subject to change): China

Description

Facility Sign, Subject Matter Information, English, Legend Come In We Are Open / Sorry We Are Closed, Legend Style Text, Header No Header, Plastic, Height 8 In., Width 12 In., Retroreflective Grade Not Retroreflective, Legend Color White, Background Color Red, Mounting Style Surface

Reviews