Information Sign, 8 x 12In, WHT/R, Vinyl

COSCO| Zoro #: G1249561| Mfr #: 98069

$3.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 100 Degrees F
Mounting Style: Surface
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1249561 Mfr #: 98069
Operating Temp. Range: 100 Degrees FMounting Style: Surface
Language: EnglishItem: Help Wanted Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Height: 8"Retroreflective Grade: Not Retroreflective
Double-Sided: YesWidth: 12"
Subject Matter: InformationOSHA Compliant: No
Material: PLASTICLegend Color: White
Thickness: 0.100"UV Resistant: No
Header: No HeaderLegend: Help Wanted / No Positions Available
Background Color: RedLegend Style: Text
ANSI Compliant: NoCountry of Origin (subject to change): China

Description

Help Wanted Sign, Sign Subject Matter Facility, Height 8 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Help Wanted / No Positions Available, Printed Language English, Sign Shape Rectangle

Reviews