Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stamp Pad, Size 1, Color Ink Blue

  • Zoro #: G0125343
  • Mfr #: 038788
$5.16
  • Overall Height: 1/4 in
  • Overall Length: 4 1/4 in
  • Pad Material: Felt
See full product details
Orders over $75 ship free.

Cosco #038788 Specifications

  • Zoro #: G0125343
  • Mfr #: 038788
Overall Height: 1/4 in Overall Length: 4 1/4 in
Pad Material: Felt Overall Width: 2 3/4 in
Item: Stamp Pad Ink Color: Blue
For Use With: 2000Plus and Pullman traditional style stamps Stamp Ink Color: Blue
Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Ink Pad, Stamp Ink Color Blue, Overall Length 4 1/4 in, Overall Width 2 3/4 in, Overall Height 1/4 in, Pad Material Felt, For Use With 2000Plus and Pullman traditional style stamps

Reviews of Cosco #038788