Cosco
Stamp Pad, Size 2, Color Ink Blue
Mfr # 038789
Zoro # G0125377
$6.64
14% off
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000Plus and Pullman traditional style stamps
- Stamp Ink Color Blue
- Overall Height 5/8 in
- Overall Length 6 1/4 in
- Overall Width 3 1/2 in
Explore More Products
- COSCO Ink Refill, Roll-On, 2 oz., Red 030260
- COSCO Replacement Ink pad, No. 20., Red COS065467
- COSCO Stamp Pad, Size 2, Color Ink Red 038787
- COSCO Pre-Inked Stamps, Black, 0.35 oz. 038792
- COSCO Replacement Ink Pad, No. 40, Black COS065471
- COSCO Stamp Pad, Size 1, Color Ink Blue 038788
- COSCO 061961 2000 PLUS Economy Two-Color Word Daters Blue / Red Replacement Ink Pad 328COS061961
- COSCO 2000 PLUS® 2000 PLUS Replacement Ink Pad for Printer P20 & Dual Pad Printer P20, Black 65465
- COSCO Cosco® Pre-Inked Message Stamp, COMPLETED, 1/2" x 1-5/8", Blue 35582
- ACCU-STAMP2 Microban Message Stamp, Received, 5/16" 038835
- NIO Ink Pad for NIO Stamp with Voucher, Noble Blue 071510
- Cosco Stamps and Ink Pads