Notice Sign, 8-1/2 x 4In, GLD/BK, Vinyl, ENG

COSCO| Zoro #: G0544476| Mfr #: 98079

$2.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0544476 Mfr #: 98079
ANSI Compliant: NoGlow-in-the-Dark: No
OSHA Compliant: NoOperating Temp. Range: 100 Degrees F
Header: No HeaderRetroreflective Grade: Not Retroreflective
Legend: No Food or BeveragesPrinted Language: English
Width: 4"Sign Background Color: Brass
Item: Restriction SignSign Subject Matter: Facility
Height: 8-1/2"Sign Mounting Style: Surface
Sign Shape: RectangleDouble-Sided: No
UV Resistant: NoSign Material: Plastic
Legend Style: TextThickness: 0.031"
Sign Legend Color: BlackCountry of Origin (subject to change): China

Product Description

Restriction Sign, Sign Subject Matter Facility, Height 8-1/2 In., Width 4 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend No Food or Beverages, Printed Language English, Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.