Numbering Stamp, 10 Bands, Metal

COSCO| Zoro #: G2278674| Mfr #: 038715

$66.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 1-3/4"
Overall Length: 4"
Font: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278674 Mfr #: 038715
Overall Height: 1-3/4"Overall Length: 4"
Font: 30Overall Width: 5"
Material: metalNumber of Bands: 10
Item: Numbering StampImprint Area Height: 5/16"
Imprint Area Width: 3-1/4"Character Height: 5/16"
Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 10, Material Metal, Character Height 5/16 In., Font 30, Imprint Area Height 5/16 In., Imprint Area Width 3-1/4 In., Overall Height 1-3/4 In., Overall Length 4 In., Overall Width 5 In.

Reviews