SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Numbering Stamp, 10 Bands, Metal

COSCO| Zoro #: G0956462| Mfr #: 038718

$115.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Numbering StampImprint Area Height: 1/2"Number of Bands: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956462 Mfr #: 038718
Item: Numbering StampImprint Area Height: 1/2"
Number of Bands: 10Overall Width: 7-1/8"
Imprint Area Width: 4-1/2"Material: metal
Overall Length: 5-3/8 InIncludes: 1 Stamp
Font: 48Overall Height: 1-7/8"
Character Height: 1/2"Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 10, Material Metal, Character Height 1/2 In., Font 48, Imprint Area Height 1/2 In., Imprint Area Width 4-1/2 In., Overall Height 1-7/8 In., Overall Length 5-3/8 In, Overall Width 7-1/8 In., Includes 1 Stamp

Reviews