SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Numbering Stamp, 10 Bands, Metal

COSCO| Zoro #: G1251101| Mfr #: 038721

$77.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Bands: 10Imprint Area Width: 1-7/16"Includes: 1 Stamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251101 Mfr #: 038721
Number of Bands: 10Imprint Area Width: 1-7/16"
Includes: 1 StampOverall Width: 5-1/2"
Item: Numbering StampImprint Area Height: 1/8"
Character Height: 1/8"Material: metal
Overall Length: 2-1/4"Font: 12
Overall Height: 1-1/2"Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 10, Material Metal, Character Height 1/8 In., Font 12, Imprint Area Height 1/8 In., Imprint Area Width 1-7/16 In., Overall Height 1-1/2 In., Overall Length 2-1/4 In., Overall Width 5-1/2 In., Includes 1 Stamp

Reviews