HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Numbering Stamp, 10 Bands, Metal

COSCO| Zoro #: G0426535| Mfr #: 038724

$67.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 2"
Overall Length: 4-1/2"
Font: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426535 Mfr #: 038724
Overall Height: 2"Overall Length: 4-1/2"
Font: 18Overall Width: 7-1/2"
Material: metalNumber of Bands: 10
Item: Numbering StampImprint Area Height: 3/16"
Imprint Area Width: 2-1/16"Character Height: 3/16"
Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 10, Material Metal, Character Height 3/16 In., Font 18, Imprint Area Height 3/16 In., Imprint Area Width 2-1/16 In., Overall Height 2 In., Overall Length 4-1/2 In., Overall Width 7-1/2 In.

Reviews