KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Numbering Stamp, 10 Bands, Metal

COSCO| Zoro #: G1027643| Mfr #: 038727

$157.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 2"
Item: Numbering Stamp
Number of Bands: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027643 Mfr #: 038727
Overall Height: 2"Item: Numbering Stamp
Number of Bands: 10Overall Width: 7-1/2"
Material: metalFont: 24
Character Height: 1/4"Overall Length: 4-1/2"
Imprint Area Width: 2-15/16"Imprint Area Height: 1/4"
Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 10, Material Metal, Character Height 1/4 In., Font 24, Imprint Area Height 1/4 In., Imprint Area Width 2-15/16 In., Overall Height 2 In., Overall Length 4-1/2 In., Overall Width 7-1/2 In.

Reviews