Shop Alternate Products
This Product is Discontinued
Cosco
Numbering Stamp, 10 Bands, Metal, Font: 30 (Discontinued)
Mfr # 038730
Zoro # G1174932
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Bands 10
- Material metal
- Character Height 5/16 in
- Imprint Area Height 5/16 in
- Overall Height 2 in