SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Numbering Stamp, 6 Bands, Metal

COSCO| Zoro #: G0707926| Mfr #: 038710

$33.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Numbering StampImprint Area Height: 1/4"Number of Bands: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707926 Mfr #: 038710
Item: Numbering StampImprint Area Height: 1/4"
Number of Bands: 6Overall Width: 4-1/4"
Imprint Area Width: 1-3/4"Material: metal
Overall Length: 2-1/8"Includes: 1 Stamp
Font: 24Overall Height: 1-3/8"
Character Height: 1/4"Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 6, Material Metal, Character Height 1/4 In., Font 24, Imprint Area Height 1/4 In., Imprint Area Width 1-3/4 In., Overall Height 1-3/8 In., Overall Length 2-1/8 In., Overall Width 4-1/4 In., Includes 1 Stamp

Reviews