SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Numbering Stamp, 6 Bands, Metal

COSCO| Zoro #: G1539203| Mfr #: 038719

$41.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Numbering StampImprint Area Height: 1/8"Number of Bands: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539203 Mfr #: 038719
Item: Numbering StampImprint Area Height: 1/8"
Number of Bands: 6Overall Width: 5-1/2"
Imprint Area Width: 13/16"Material: metal
Overall Length: 1-3/8"Includes: 1 Stamp
Font: 12Overall Height: 1-1/2"
Character Height: 1/8"Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 6, Material Metal, Character Height 1/8 In., Font 12, Imprint Area Height 1/8 In., Imprint Area Width 13/16 In., Overall Height 1-1/2 In., Overall Length 1-3/8 In., Overall Width 5-1/2 In., Includes 1 Stamp

Reviews