PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Numbering Stamp, 6 Bands, Metal

COSCO| Zoro #: G1036926| Mfr #: 038722

$46.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Numbering StampImprint Area Height: 3/16"Number of Bands: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036926 Mfr #: 038722
Item: Numbering StampImprint Area Height: 3/16"
Number of Bands: 6Overall Width: 5-1/2"
Imprint Area Width: 1-3/16"Material: metal
Overall Length: 2-1/4"Includes: 1 Stamp
Font: 18Overall Height: 1-1/2"
Character Height: 3/16"Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 6, Material Metal, Character Height 3/16 In., Font 18, Imprint Area Height 3/16 In., Imprint Area Width 1-3/16 In., Overall Height 1-1/2 In., Overall Length 2-1/4 In., Overall Width 5-1/2 In., Includes 1 Stamp

Reviews