KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Numbering Stamp, 8 Bands, Metal

COSCO| Zoro #: G2211377| Mfr #: 038705

$16.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 7/8"
Item: Numbering Stamp
Number of Bands: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211377 Mfr #: 038705
Overall Height: 7/8"Item: Numbering Stamp
Number of Bands: 8Overall Width: 3"
Material: metalFont: 12
Character Height: 1/8"Overall Length: 1-3/8"
Imprint Area Width: 1-1/8"Imprint Area Height: 1/8"
Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 8, Material Metal, Character Height 1/8 In., Font 12, Imprint Area Height 1/8 In., Imprint Area Width 1-1/8 In., Overall Height 7/8 In., Overall Length 1-3/8 In., Overall Width 3 In.

Reviews