Numbering Stamp, 8 Bands, Metal

COSCO| Zoro #: G2047525| Mfr #: 038714

$54.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 1-3/4"
Item: Numbering Stamp
Number of Bands: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047525 Mfr #: 038714
Overall Height: 1-3/4"Item: Numbering Stamp
Number of Bands: 8Overall Width: 5"
Material: metalFont: 30
Character Height: 5/16"Overall Length: 3"
Imprint Area Width: 2-1/2"Imprint Area Height: 5/16"
Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 8, Material Metal, Character Height 5/16 In., Font 30, Imprint Area Height 5/16 In., Imprint Area Width 2-1/2 In., Overall Height 1-3/4 In., Overall Length 3 In., Overall Width 5 In.

Reviews