BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Numbering Stamp, 8 Bands, Metal

COSCO| Zoro #: G2002716| Mfr #: 038717

$94.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 7-1/8"Character Height: 1/2"Overall Height: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002716 Mfr #: 038717
Overall Width: 7-1/8"Character Height: 1/2"
Overall Height: 1-7/8"Number of Bands: 8
Font: 48Imprint Area Height: 1/2"
Item: Numbering StampMaterial: metal
Includes: 1 StampOverall Length: 4-1/4"
Imprint Area Width: 3-9/16"Country of Origin (subject to change): United States

Description

Numbering Stamp, Number of Bands 8, Material Metal, Character Height 1/2 In., Font 48, Imprint Area Height 1/2 In., Imprint Area Width 3-9/16 In., Overall Height 1-7/8 In., Overall Length 4-1/4 In., Overall Width 7-1/8 In., Includes 1 Stamp

Reviews