BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Paint Marker, Broad Tip, Green

COSCO| Zoro #: G1279065| Mfr #: 038872

$6.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Conforms to ASTM D-4236
Features: Rain Resistant
Tip Size: Broad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279065 Mfr #: 038872
Standards: Conforms to ASTM D-4236Features: Rain Resistant
Tip Size: BroadColor: Green
Country of Origin (subject to change): Taiwan

Description

Paint Marker, Color Green, Tip Size Broad, Standards Conforms to ASTM D-4236, Rain Resistant

Reviews