KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Marker, Broad Tip, Purple

COSCO| Zoro #: G0852941| Mfr #: 038874

$5.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint Marker
Features: Rain Resistant
Color: Purple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852941 Mfr #: 038874
Item: Paint MarkerFeatures: Rain Resistant
Color: PurpleStandards: Conforms to ASTM D-4236
Tip Size: BroadCountry of Origin (subject to change): Taiwan, Province of China

Description

Paint Marker, Color Purple, Tip Size Broad, Standards Conforms to ASTM D-4236, Rain Resistant

Reviews