Cosco
Removable Paint Marker, Extra Large Tip, White Color Family, Paint
Mfr # 038873
Zoro # G1326053
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 1 min
- Features Water-Resistant
- Marker Type Removable
- Max. Temp. 113 Degrees F
- Tip Material Fiber
Explore More Products
- COSCO Removable Paint Marker, Extra Large Tip, Green Color Family, Paint 038872
- COSCO Removable Paint Marker, Extra Large Tip, Yellow Color Family, Paint 038871
- COSCO Removable Paint Marker, Extra Large Tip, Purple Color Family, Paint 038874
- COSCO Removable Paint Marker, Extra Large Tip, Pink Color Family, Paint 038870
- DETECTAPRO Metal Detectable Dry Erase Marker, Blue, 10PK DEPENBL
- SHARPIE Oil Based Paint Marker, EA 1 35241PP
- MARKAL Versatile Grade Marking Crayon, Large Tip, Watermelon Red Color Family, Clay 82637
- MARKAL Solid Paint Crayon, Large Tip, Fluorescent Orange Color Family 82834
- MARKAL Solid Paint Marker, Large Tip, Yellow Color Family 61053
- UNI-PAINT Permanent Paint Marker, Fine Tip, Blue Color Family, Paint 63703
- CAR DEALER DEPOT Solid Paint Markers: Purple 955-PU
- Cosco Industrial Markers