KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parking Sign, 19 x 15In, R and BK/WHT

COSCO| Zoro #: G1834725| Mfr #: 98060

$15.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15"
Retroreflective Grade: Not Retroreflective
Symbol: Letter P Encircled w/Slash
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1834725 Mfr #: 98060
Width: 15"Retroreflective Grade: Not Retroreflective
Symbol: Letter P Encircled w/SlashGlow-in-the-Dark: No
Operating Temp. Range: 100 Degrees FANSI Compliant: No
Legend/Background Color: Red And Black/WhiteMounting Style: With Mounting Holes
Double-Sided: NoBackground Color: White
Legend Style: Text and SymbolUV Resistant: Yes
Sign Shape: RectangleSubject Matter: Information
Legend Color: Black, RedLanguage: English
OSHA Compliant: NoItem: No Parking Sign
Legend: No Parking Unauthorized Vehicles Will Be Towed Away At Owner's ExpenseHeight: 19"
Header: No HeaderThickness: 0.031"
Material: VinylCountry of Origin (subject to change): China

Description

No Parking Sign, Subject Matter Information, English, Legend No Parking Unauthorized Vehicles Will Be Towed Away At Owner's Expense, Symbol Letter P Encircled w/Slash, Legend Style Text and Symbol, Header No Header, Vinyl, Height 19 In., Width 15 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Red, Background Color White, Mounting Style With Mounting Holes, Sign Shape Rectangle

Reviews