KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Restroom Sign, 9 x 6In, WHT/BK, Plastic, ENG

COSCO| Zoro #: G2099027| Mfr #: 98096

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099027 Mfr #: 98096
Width: 6"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: NoOperating Temp. Range: 100 Degrees F
ANSI Compliant: NoLegend/Background Color:
Mounting Style: Double-Sided: No
Background Color: Legend Style: Text and Symbol
UV Resistant: NoSign Shape: Rectangle
Subject Matter: Legend Color:
OSHA Compliant: NoItem: Restroom Sign
Legend: RestroomHeight: 9"
Header: No HeaderThickness: 0.160"
Material: Standards: Conforms to the American with Disabilities Act
Language: Country of Origin (subject to change): China

Description

Restroom Sign, Subject Matter Restroom, English, Legend Restroom, Legend Style Text and Symbol, Header No Header, Plastic, Height 9 In., Width 6 In., Retroreflective Grade Not Retroreflective, Legend Color White, Background Color Black, Mounting Style Surface, Sign Shape Rectangle

Reviews