Cosco
Sign, Blank, Stake 6" x 17", 17" Height, 6" Width
Mfr # 098056
Zoro # G4570590
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Height 17"
- Material Plastic/Metal
- Color White/Red
- Mounting Stake
Explore More Products
- COSCO Business Hours Sign, 15x19, Red, 19" Height, 15" Width 098072
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width 098208
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width 098052
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width 098010
- COSCO Message/Business Hours Sign, 15 x 20 1/2, Black/Red 98221
- COSCO Sign, Fire Extinguisher, White, 13" Height, 4" Width 098063
- COSCO Facility Sign, 12 in Height, 8 in Width, Vinyl, Horizontal Rectangle, English 98071
- COSCO Sign, Engraved, WATCH YOUR STEP, 2x8", 98008 098008
- COSCO Sign, Boutique, Business Hours, 8x12", 98392 098392
- HY-KO Garage Sale Sign 8.5" x 12.5", 10PK A03023
- CONDOR Restroom Sign, 7" W, 10" H, 0.004" Thick, 473Z15 473Z15
- Cosco Facility Signs