Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stamp Rack Strip, Holds 12 Stamps

  • Zoro #: G2923846
  • Mfr #: 038782
$11.82
  • Holds: 12 Stamps
  • Overall Length: 16 7/8 in
  • Item: Stamp Rack Strip
See full product details
Orders over $75 ship free.

Cosco #038782 Specifications

  • Zoro #: G2923846
  • Mfr #: 038782
Holds: 12 Stamps Overall Length: 16 7/8 in
Item: Stamp Rack Strip Material: metal
Overall Height: 2 3/8 in Overall Width: 8 1/2 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Stamp Rack Strip, Holds 12 Stamps, Overall Height 2 3/8 in, Overall Width 8 1/2 in, Overall Length 16 7/8 in, Material Metal

Reviews of Cosco #038782