Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bunker Boot, Rubber, Black/Yellow, 10R, PR
  • Zoro #: G0187665
  • Mfr #: E790090R-100
$99.49
  • Upper Material: Vulcanized Rubber
  • Standards: NFPA 1971 2013 Edition, ASTM F2413-11
  • Size: 10
See full product details
This item ships free.

Cosmas Java #E790090R-100 Specifications

  • Zoro #: G0187665
  • Mfr #: E790090R-100
Upper Material: Vulcanized Rubber Standards: NFPA 1971 2013 Edition, ASTM F2413-11
Size: 10 Toe Type: Steel
Style Number: E790090R Insulation Type: Nomex
Outsole Material: Rubber Item: Insulated Firefighter Boots
Boot Height: 15" Shank Material: steel
Metatarsal Guard: No Footwear Width: R
Footwear Closure Type: Pull On Resists: Flames, Heat, Puncture, Slip, Hydrocarbons
Color: Black Heel Height: 1" or Greater
Gender: Unisex Height: 15"
Footwear Sole Pattern: Lug Fire and Rescue Boot Compliance: NFPA 1971 2013 Edition, ASTM F2413-11
Waterproof: Yes Footwear Construction Type: Vulcanized
Midsole Material: Steel Closeout: Yes
Shop By: Closeout Country of Origin (subject to change): Colombia
Feedback Help us improve our product information

Description

This pair of protective insulated firefighter boots from Cosmas Java is suitable for work outdoors or in other work environments. These Vulcanized Rubber insulated firefighter boots are a step in the right direction. They feature a steel-toe and a lug sole pattern. They come in a black/yellow color, are size 10 and 14\ tall. They are waterproof and can resist flames

Reviews of Cosmas Java #E790090R-100