This item is Discontinued.

Cotterman 120 in H Steel Rolling Ladder, 9 Steps 5009R2632A6E20B4G1C1P6

120 in H Steel Rolling Ladder, 9 Steps (Discontinued)

  • Mfr # 5009R2632A6E20B4G1C1P6
  • Zoro # G9929771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5009R2632A6E20B4G1C1P6
Zoro #
G9929771
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
32 in
Base Depth
75 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Overall Depth
32 in
Base Length
75 in
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Load Capacity
300 lb
Step Tread
Perforated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
Yes
Color
Gray
Finish
Powder Coated
Assembled/Unassembled
Assembled
Includes
1 in Crutch Tips
Ladder Tread
Perforated
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 ?
Series
Series 5000
Load Capacity - Maximum
300 lb
Assembly
Assembled
Folding
Foldable
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Tread Type
Perforated
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Assembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 75 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.