Cotterman
21 ft 8 in Fixed Ladder, Steel, 19 Steps, Forward Exit, Gray Powder Coated Finish
Mfr # F19W C1
Zoro # G3017598
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$882.99
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 19
- Overall Height 21 ft 8 in
- Overall Width 22 in
Explore More Products
- COTTERMAN 18 ft 3 in Fixed Ladder, Steel, 19 Steps, Side Step Exit, Powder Coated Finish F19S C1
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish D3WT C1 P6
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish F14W C1
- COTTERMAN 8 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Gray Powder Coated Finish D5WT C1 P6
- COTTERMAN 21 ft 3 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Powder Coated Finish M22SC C1
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish ST09AL C1
- COTTERMAN Storage Tank Ladder, Steel, 14 Steps, Gray Powder Coated Finish ST14AL C1
- COTTERMAN 21 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Forward Exit, Powder Coated Finish F19WC C1
- COTTERMAN 16 ft 5 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Forward Exit, Powder Coated Finish F14WC C1
- METALTECH 17 ft. Multiposition Ladder, Grade 1A, Alum, 17 ft, Aluminum E-MTL7100AL
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity H006
- Cotterman Ladders