Cotterman
12 ft 8 in Fixed Ladder, Steel, 10 Steps, Forward Exit, Gray Powder Coated Finish
Mfr # F10W C1
Zoro # G2131915
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$659.99
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 10
- Overall Height 12 ft 8 in
- Overall Width 20 in
Explore More Products
- COTTERMAN 12 ft 3 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Right Exit, Powder Coated Finish M13SC L9 C1
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish M23SC C1
- COTTERMAN 10 ft 3 in Fixed Ladder, Steel, 11 Steps, Side Step Exit, Powder Coated Finish F11S C1
- COTTERMAN 19 ft 8 in Fixed Ladder with Safety Cage, Steel, 17 Steps, Forward Exit, Powder Coated Finish M17WC C1
- COTTERMAN Storage Tank Ladder, Steel, 9 Steps, Gray Powder Coated Finish ST09AL C1
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Top Exit, Powder Coated Finish M14SC C1
- COTTERMAN 27 ft 5 in Fixed Ladder with Safety Cage, Steel, 26 Steps, Forward Exit, Powder Coated Finish F26WC C1
- COTTERMAN 20 ft 3 in Fixed Ladder with Safety Cage, Steel, 21 Steps, Right Exit, Powder Coated Finish M21SC L9 C1
- COTTERMAN 25 ft 3 in Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Powder Coated Finish M26SC C1
- EGA PRODUCTS 140" All-Welded Access Stairway, 11 Steps, 110" Rise, Serrated Tread, 300 lbs. Capacity H017
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity 33108
- Cotterman Ladders