Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Fixed Ladder, Walkthrough, 13 ft. 8 In H, Steel

  • Zoro #: G3337559
  • Mfr #: F11W C1
$594.10
  • Climbing Angle: 90 Degrees
  • Span: 42"
  • Color: Gray
See full product details
This item ships free.

Cotterman #F11W C1 Specifications

  • Zoro #: G3337559
  • Mfr #: F11W C1
Climbing Angle: 90 Degrees Span: 42"
Color: Gray Finish: Powder Coated
Item - Fixed Ladders: Fixed Ladder Number of Steps: 11
Step Width: 16 in Overall Width: 22 in
Walk-Thru Included: Yes Rung Dia.: 3/4 in
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Material: Steel
Exit: Forward Item: Fixed Ladder
Load Capacity: 300 lb Overall Height: 13 ft 8 in
Standards: OSHA/ANSI Rung Spacing: 12"
Rung/Step Spacing: 12 in Tread Depth: 3/4"
Top Step Height: 10 ft Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 13 ft 8 in, Overall Width 22 in, Material Steel, Load Capacity 300 lb, Number of Steps 11, Top Step Height 10 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI

Technical Guides

Reviews of Cotterman #F11W C1