Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Fixed Ladder, Walkthrough, 15 ft. 8 In H, Steel

  • Zoro #: G3337540
  • Mfr #: F13W C1
$431.86
  • Rung Spacing: 12"
  • Top Step Height: 12 ft
  • Overall Height: 15 ft 8 in
See full product details
This item ships free.

Cotterman #F13W C1 Specifications

  • Zoro #: G3337540
  • Mfr #: F13W C1
Rung Spacing: 12" Top Step Height: 12 ft
Overall Height: 15 ft 8 in Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item: Fixed Ladder Rung Dia.: 3/4 in
Walk-Thru Included: Yes Exit: Forward
Span: 42" Rung/Step Spacing: 12 in
Item - Fixed Ladders: Fixed Ladder Load Capacity: 300 lb
Step Width: 16 in Finish: Powder Coated
Color: Gray Climbing Angle: 90 Degrees
Overall Width: 22 in Number of Steps: 13
Material: Steel Tread Depth: 3/4"
Standards: OSHA/ANSI Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 15 ft 8 in, Overall Width 22 in, Material Steel, Load Capacity 300 lb, Number of Steps 13, Top Step Height 12 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI

Technical Guides

Reviews of Cotterman #F13W C1