Cotterman

Rolling Ladder, 12"HX26"W, 1 Step

Cotterman Rolling Ladder, 12"HX26"W, 1 Step 1001N2626A6E10B3C1P1
Hover or click to zoom Tap to zoom
$154.59
  • Item: Rolling Platform
  • Base Depth: 19 in
  • Bottom Width: 24 in
See full product details
This item ships free.

Total: $154.59

Cotterman #1001N2626A6E10B3C1P1 Specifications

  • Item: Rolling Platform
  • Base Depth: 19 in
  • Bottom Width: 24 in
  • Color: Gray
  • Load Capacity: 450 lb
  • Material: Steel
  • Number of Steps: 1
  • Overall Height: 10 in
  • Top Step Depth: 7 in
  • Top Step Height: 10 in
  • Step Tread: Perforated
  • Ladder Tread: Perforated
  • Standards: OSHA 1910.29 and ANSI A14.7
  • Ladder Actuation: Spring-Loaded Casters
  • Finish: Powder Coated
  • Includes: Ladder Instructions
  • Step Width: 24 in
  • Country of Origin (subject to change): United States

Description

Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 10 in, Material Steel, Load Capacity 450 lb, Top Step Height 10 in, Top Step Depth 7 in, Bottom Width 24 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Includes Ladder Instructions, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Perforated, Step Width 24 in

Reviews of Cotterman #1001N2626A6E10B3C1P1