Cotterman
Rolling Ladder, Welded, Platform 12"H
Mfr # 1001N1818A3E10B3C1P1
Zoro # G0896279
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 16 in
- Bottom Width 16 in
- Color Gray
- Material Steel
- Number of Steps 1
Explore More Products
- COTTERMAN Mobile Step Stand, 20 "H, 500 lb., Steel 1302N2626A3E10B3C1P6
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum 1803N3232A3E10B1C50P6
- COTTERMAN Rolling Ladder, Welded, Platform 27"H ST-300 A2 C7 P5
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum 1903N2628A3E10B1C50P1
- COTTERMAN Rolling Ladder, Welded, Platform 27"H ST-300 A2 C4 P5
- COTTERMAN Rolling Ladder, Welded, Platform 27"H ST-300 A2 C21 P5
- COTTERMAN Rolling Ladder, Steel, 20"H., Yellow, Base Depth: 19" 1002N2626A3E10B3C2P1
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Finish: Powder Coated ST-220 A2 C21 P5
- COTTERMAN Rolling Ladder, Welded, Platform 27"H, Color: Black ST-320 A2 C7 P5
- RUBBERMAID Stool Step White Utility 300Lb FG420087WHT
- VESTIL Polyethylene 1 Step Step Stool WT VST-1-WT
- Cotterman Step Stools